Beli band heater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEMPCO Heater Band (Pemanas Band)Deskripsi:These 120V band heaters feature mica-insulated nozzles and barrels. The mica sheets help insulate the heater windings. Nozzle models feature rust-resistant, treated steel inner sheath casings. Barrel models feature 10-32 screw terminals, same side.atribut:
- UNSPSC: 40101829
- Non Brand Heating Element for Electric Water HeaterDeskripsi:High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.atribut:
- UNSPSC: 40101830
- Element Mount Type: Threaded Pipe
- Frequency (Hz): 60
- Includes Gasket: Yes
- Includes Mounting Hardware: Yes
- Operating Voltage (V): 240 (AC)
- Sheath Material: Copper
- AS ONE Cartridge Heateratribut:
- Material: Heater element section/stainless steel (SUS304), Lead wire element/glass fiber coating
- Lead Wire Length (mm): 300
- Maximum Operating Temperature (°C): About 600
- VULCAN Finned Tubular Heater Element (Pemanas Tubular Bersirip)atribut:
- UNSPSC: 40101830
- Includes: Mounting and Connection Hardware
- Material: Steel
- Sheath Material: Steel
- YUTA Foot Valveatribut:
- Material: PVC
- goot (TAIYO ELECTRIC) Replacement heater Aatribut:
- Suitable Model: POT-203C
- Trusco Part No.: 112-9964
- TRUSCO Waterproof Ribbon HeaterDeskripsi:The heating element is 100% covered in silicone resin, eliminating the risk of electrical leakage. It offers excellent durability, chemical resistance, and weather resistance. The rubber surface allows it to be wrapped tightly around the object.*We also accept special orders for specifications and dimensions other than the standard products. *We do not deliver to private homes (detached houses or apartment buildings).atribut:
- Material: Silicon
- Power Input (V): 100
- Thickness (mm): 3
- Width (mm): 12
- Fort Solid State Relay 1 Fasa 4-32V DC 24-480V AC (SSR)atribut:
- Input Voltage (V): DC 4-32
- Outrput Voltage (V): AC 48-480
- Phase: 1
- Vertex Screw Jack (Dongkrak Baut)Deskripsi:Work ClampingSupport heavy weightatribut:
- Material: S45C
- Fort Double Push Button Command Switch (Saklar Tekan)atribut:
- Color: Red+Green
- SIEMENS Heater Element ThermalDeskripsi:These thermal units replace damaged or worn thermal units in overload relays. Thermal overloads prompt contactors to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the contactor to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually. Thermal units are required components of thermal-type overload relays and should be selected based on the appropriate operating conditions of the motor starter.atribut:
- Item: Heater Element
- Overload Protection Type: Thermal
- UNSPSC: 39121521
- TEMPCO Cartridge Heateratribut:
- UNSPSC: 40101828
- Precision Sheath Dia. Tolerance (inch): ±0.002
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- BANDO Banfrescrum BeltDeskripsi:- Perpindahan transmisi yang halus seperti flat belt dapat terjadi pada kecepatan tinggi (sampai dengan 6m/s), tidak ada belt sinking pada pulley- Dapat digunakan pada pulley dengan diameter kecil dan dapat mengambil rasio kecepatan yang tinggi, sehingga sistem transmisi menjadi ringan dan compact- Banfrescrum memiliki dua atau tiga gunung dan minim getaran. Belt tidak akan lepas dari pulley.- Belt sudah tersambung. Tidak ada kontak dengan antar belt, lepas dari pulley, ideal untuk penggunaan horizontal. Tidak perlu menggunakan pulley khusus (seperti deep grooved pulley, dll).
- TEMPCO Electric Process Heater Replacement ElementDeskripsi:These emitters replace worn or damaged emitters in radiant process heaters and can be used universally across brands. They're powered by electricity and radiate heat for drying, warming, and curing applications. They are rose-colored when cool and turn gray as they heat up to provide a visual indication of the temperature. These emitters have insulated leads, spade terminals, and a spring clip for mounting.atribut:
- UNSPSC: 40101830
- VULCAN Cartridge Heateratribut:
- UNSPSC: 40101828
- Lead Length (inch): 10
- Precision Sheath Dia. Tolerance (inch): + 0.000/-0.004
- Fort Solid State Relay 1 Phase 90-250V AC 24-480V AC (SSR)atribut:
- Input Voltage (V): AC 90-250
- Outrput Voltage (V): AC 24-480
- Phase: 1
- THE Thread Rod Stainless 304 (AS Drat/Stud Bolt)atribut:
- Material: Stainless Steel
- Grade: 304(A2)
- Color: Stainless
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- JUST Immersion Type Sheath Heateratribut:
- Capacity (kW): 1
- Power: AC100V,50/60Hz
Daftar Harga band heater Terbaru October 2026
| TEMPCO Heater Band (Pemanas Band) | Rp799.900 |
| Non Brand Heating Element for Electric Water Heater | Rp269.900 |
| AS ONE Cartridge Heater | Rp789.900 |
| VULCAN Finned Tubular Heater Element (Pemanas Tubular Bersirip) | Rp2.299.900 |
| YUTA Foot Valve | Rp20.900 |
| goot (TAIYO ELECTRIC) Replacement heater A | Rp3.499.900 |
| TRUSCO Waterproof Ribbon Heater | Rp1.999.900 |
| Fort Solid State Relay 1 Fasa 4-32V DC 24-480V AC (SSR) | Rp119.900 |
| Vertex Screw Jack (Dongkrak Baut) | Rp239.900 |
| Fort Double Push Button Command Switch (Saklar Tekan) | Rp35.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r4P109581976-6.jpg)


/7mP109584274-1.jpg)

%20Replacement%20heater%20A/95P115117329-2.jpg)

/pxP103845933-2.jpg)
/2zP106771107-1.jpg)
/4mP103843166-1.jpg)


/f1P104821541-1.jpg)



/q6P103845942-2.jpg)
/o0P107057864-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)